Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9400 Series Exit Devices

  • Mfr # 9400A 630 LB

  • Zoro # G010051877


product price: $2,147.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Surface Vertical Rod
For Door Thickness
1-3/4" to 2-1/4"
Door Handing
Non-handed
Finish
Satin Stainless Steel
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9400A 630 LB
Zoro #
G010051877
UPC #
197163233151
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4" to 2-1/4"

Details

Exit Device Type
Surface Vertical Rod
Door Handing
Non-handed
Finish
Satin Stainless Steel
Grade
Grade 1
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Surface Vertical Rod Exit Devices
Application
Surface Vertical Rod Exit Devices

Description

Grade 1 Surface Vertical Rod Exit Device, Less Bottom Rod, Wide Stile Pushpad, 48 in. Length, 7' Height, Satin Stainless Steel Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.