
Exit Device, 1-3/4" to 2-1/4", Non-Handed, Grade 1
Mfr # 9800BB 630
Zoro # G110059001
product price: $2,394.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4" to 2-1/4"
Door Handing
Non-handed
Grade
Grade 1
Material
Stainless Steel
Color
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9800BB 630
Zoro #
G110059001
UPC #
197163191406
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4" to 2-1/4"
Details
Door Handing
Non-handed
Grade
Grade 1
Material
Stainless Steel
Color
Satin Stainless Steel
Includes
Surface Vertical Rod Exit Devices
Application
9800 Series Exit Devices
Function
Exit Only, Accepts Various Trim
Description
Grade 1 Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36 Length, 7' Height, Satin Stainless Steel Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.