Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Device, 1-3/4" to 2-1/4", Non-Handed, Grade 1

  • Mfr # 9700BB 695

  • Zoro # G710059074


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness
1-3/4" to 2-1/4"
Door Handing
Non-handed
Grade
Grade 1
Material
Varies
Color
Dark Bronze Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9700BB 695
Zoro #
G710059074
UPC #
197163185061
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/4" to 2-1/4"

Details

Door Handing
Non-handed
Grade
Grade 1
Material
Varies
Color
Dark Bronze Painted
Includes
Rim Exit Devices
Application
9700 Series Exit Devices
Function
Exit Only, Accepts Various Trim

Description

Grade 1 Rim Exit Device, Narrow Stile Pushpad, 36 Length, Dark Bronze Painted Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.