Exit Device Parts & Trims
- Mfr # 9C08 626 J
- Zoro # G810052258
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Material
Brass, Bronze
Grade
Grade 1
Color
Satin Chrome
For Door Thickness
1-3/4" to 2-1/2"
Application
Exit Device Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9C08 626 J
- Zoro #
- G810052258
- UPC #
- 197163233267
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4" to 2-1/2"
Details
- Material
- Brass, Bronze
- Grade
- Grade 1
- Color
- Satin Chrome
- Application
- Exit Device Trim
- Includes
- Exit Device Trim
- Door Handing
- Non-handed
- Exit Device Type
- Trim
- Finish
- Satin Chrome
- For Use With
- Dorma Exit Device Parts & Trims
Description
Grade 1 Exit Trim, Sectional, C Lever, Classroom, SFIC Prep Less Core, 91/93/9400 Series, Non-handed, Satin Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.