Shop DORMA
See all product information
Create Account
Exit Device Parts & Trims
- Mfr # YC03R LHR 630 L
- Zoro # G210052780
product price:Â
$
437.99
/ea
Free Shipping & Returns
Key Features
Application
Exit Device Trim
Door Handing
Left Hand Reverse
Includes
Exit Device Trim
For Use With
Dorma Exit Device Parts & Trims
Color
Satin Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YC03R LHR 630 L
- Zoro #
- G210052780
- UPC #
- 197163233632
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4" to 2-1/2"
Details
- Application
- Exit Device Trim
- Door Handing
- Left Hand Reverse
- Includes
- Exit Device Trim
- For Use With
- Dorma Exit Device Parts & Trims
- Color
- Satin Stainless Steel
- Finish
- Satin Stainless Steel
- Exit Device Type
- Trim
- Grade
- Grade 1
Description
Grade 1 Exit Trim, Y Escutcheon, C Lever, Rigid, Less Cylinder Rim, Nightlatch, 91/93/9400, Satin Stainless Steel Finish, Left Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.