Shop DORMA
See all product information
Create Account
Exit Device Parts & Trims
- Mfr # PRT02 630 R1
- Zoro # G110053139
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
Grade
Grade 1
For Use With
Dorma Exit Device Parts & Trims
For Door Thickness
1-3/4" to 2-1/2"
Door Handing
Non-handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRT02 630 R1
- Zoro #
- G110053139
- UPC #
- 197163233533
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4" to 2-1/2"
Details
- Finish
- Satin Stainless Steel
- Grade
- Grade 1
- For Use With
- Dorma Exit Device Parts & Trims
- Door Handing
- Non-handed
- Color
- Satin Stainless Steel
- Exit Device Type
- Trim
- Includes
- Exit Device Trim
- Application
- Exit Device Trim
Description
Grade 1 Exit Trim, 3 in. Plate, Rectangular Pull Handle, Non-Keyed, Dummy, Retrofit 9300 Series, Non-handed, Satin Stainless Steel Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.