Shop DORMA
See all product information
Create Account
Exit Device Parts & Trims
- Mfr # YR09 LHR LFSF 630 D
- Zoro # G110054129
product price:Â
$
1,173.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4" to 2-1/2"
Application
Exit Device Trim
Includes
Exit Device Trim
Exit Device Type
Trim
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YR09 LHR LFSF 630 D
- Zoro #
- G110054129
- UPC #
- 197163233991
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4" to 2-1/2"
Details
- Application
- Exit Device Trim
- Includes
- Exit Device Trim
- Exit Device Type
- Trim
- Material
- Stainless Steel
- Color
- Satin Stainless Steel
- Door Handing
- Left Hand Reverse
- Finish
- Satin Stainless Steel
- For Use With
- Dorma Exit Device Parts & Trims
- Grade
- Grade 1
Description
Grade 1 Exit Trim, Y Escutcheon, R Lever, Mortise Cylinder, 6-Pin Schlage C, Fail Safe, 91/93/9400, Satin Stainless Steel Finish, Left Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.