Exit Device Parts & Trims
- Mfr # PRT02 630
- Zoro # G110053214
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Stainless Steel
For Door Thickness
1-3/4" to 2-1/2"
Finish
Satin Stainless Steel
For Use With
Dorma Exit Device Parts & Trims
Door Handing
Non-handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRT02 630
- Zoro #
- G110053214
- UPC #
- 197163233526
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4" to 2-1/2"
Details
- Color
- Satin Stainless Steel
- Finish
- Satin Stainless Steel
- For Use With
- Dorma Exit Device Parts & Trims
- Door Handing
- Non-handed
- Exit Device Type
- Trim
- Application
- Exit Device Trim
- Grade
- Grade 1
- Includes
- Exit Device Trim
Description
Grade 1 Exit Trim, 3 in. Plate, Rectangular Pull Handle, Non-Keyed, Dummy, 93/9400 Series, Non-handed, Satin Stainless Steel Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.