Exit Device Parts & Trims
- Mfr # PRT03 630 D
- Zoro # G010053208
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Trim
Grade
Grade 1
For Use With
Dorma Exit Device Parts & Trims
Color
Satin Stainless Steel
Application
Exit Device Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRT03 630 D
- Zoro #
- G010053208
- UPC #
- 197163233540
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4" to 2-1/2"
Details
- Exit Device Type
- Trim
- Grade
- Grade 1
- For Use With
- Dorma Exit Device Parts & Trims
- Color
- Satin Stainless Steel
- Application
- Exit Device Trim
- Includes
- Exit Device Trim
- Door Handing
- Non-handed
- Finish
- Satin Stainless Steel
Description
Grade 1 Exit Trim, 3 in. Plate, Rectangular Pull Handle, Rim Cylinder, 6-Pin Schlage C, Nightlatch, 93/9400, Non-handed, Satin Stainless Steel Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.