Shop DORMA
See all product information
Create Account
Exit Device Parts & Trims
- Mfr # YC09 RHR 630 D
- Zoro # G910053568
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Door Handing
Right Hand Reverse
Includes
Exit Device Trim
Color
Satin Stainless Steel
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YC09 RHR 630 D
- Zoro #
- G910053568
- UPC #
- 197163233724
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4" to 2-1/2"
Details
- Grade
- Grade 1
- Door Handing
- Right Hand Reverse
- Includes
- Exit Device Trim
- Color
- Satin Stainless Steel
- Material
- Stainless Steel
- Finish
- Satin Stainless Steel
- For Use With
- Dorma Exit Device Parts & Trims
- Application
- Exit Device Trim
- Exit Device Type
- Trim
Description
Grade 1 Exit Trim, Y Escutcheon, C Lever, Mortise Cylinder, 6-Pin Schlage C, Storeroom, 91/93/9400, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.