Exit Device Parts & Trims
- Mfr # YC03MR LHR 630 L
- Zoro # G510052978
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
For Use With
Dorma Exit Device Parts & Trims
Grade
Grade 1
Includes
Exit Device Trim
Application
Exit Device Trim
Finish
Satin Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YC03MR LHR 630 L
- Zoro #
- G510052978
- UPC #
- 197163233595
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4" to 2-1/2"
Details
- For Use With
- Dorma Exit Device Parts & Trims
- Grade
- Grade 1
- Includes
- Exit Device Trim
- Application
- Exit Device Trim
- Finish
- Satin Stainless Steel
- Material
- Stainless Steel
- Door Handing
- Left Hand Reverse
- Color
- Satin Stainless Steel
- Exit Device Type
- Trim
Description
Grade 1 Exit Trim, Y Escutcheon, C Lever, Rigid, Less Cylinder Mortise, Nightlatch, 9500 Series, Satin Stainless Steel Finish, Left Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.