Shop DORMA
See all product information
Create Account
Exit Device Parts & Trims
- Mfr # ZR08 LHR 695 D
- Zoro # G610054711
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Includes
Exit Device Trim
Application
Exit Device Trim
For Door Thickness
1-3/4" to 2-1/2"
Finish
Dark Bronze Painted
Exit Device Type
Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR08 LHR 695 D
- Zoro #
- G610054711
- UPC #
- 197163234172
- Country of Origin
- Mexico
- Includes
- Exit Device Trim
- Application
- Exit Device Trim
- Finish
- Dark Bronze Painted
- Exit Device Type
- Trim
- Door Handing
- Left Hand Reverse
- Grade
- Grade 1
- For Use With
- Dorma Exit Device Parts & Trims
- Color
- Dark Bronze Painted
Description
Grade 1 Exit Trim, Z Escutcheon, R Lever, Mortise Cylinder, 6-Pin Schlage C, Classroom, 96/97/9800, Dark Bronze Painted Finish, Left Hand Reverse