Exit Device Parts & Trims
- Mfr # YC03MR RHR 630 L
- Zoro # G810053040
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Includes
Exit Device Trim
Door Handing
Right Hand Reverse
Application
Exit Device Trim
Grade
Grade 1
Color
Satin Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YC03MR RHR 630 L
- Zoro #
- G810053040
- UPC #
- 197163233601
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4" to 2-1/2"
Details
- Includes
- Exit Device Trim
- Door Handing
- Right Hand Reverse
- Application
- Exit Device Trim
- Grade
- Grade 1
- Color
- Satin Stainless Steel
- Exit Device Type
- Trim
- For Use With
- Dorma Exit Device Parts & Trims
- Finish
- Satin Stainless Steel
Description
Grade 1 Exit Trim, Y Escutcheon, C Lever, Rigid, Less Cylinder Mortise, Nightlatch, 9500 Series, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.