Shop DORMA
See all product information
Create Account
Exit Device Parts & Trims
- Mfr # YC03R LHR 630 D
- Zoro # G110052972
product price:Â
$
459.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Color
Satin Stainless Steel
Includes
Exit Device Trim
Application
Exit Device Trim
For Door Thickness
1-3/4" to 2-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YC03R LHR 630 D
- Zoro #
- G110052972
- UPC #
- 197163233618
- Country of Origin
- Mexico
- Grade
- Grade 1
- Color
- Satin Stainless Steel
- Includes
- Exit Device Trim
- Application
- Exit Device Trim
- Finish
- Satin Stainless Steel
- Door Handing
- Left Hand Reverse
- For Use With
- Dorma Exit Device Parts & Trims
- Exit Device Type
- Trim
Description
Grade 1 Exit Trim, Y Escutcheon, C Lever, Rigid, Rim Cylinder, 6-Pin Schlage C, Nightlatch, 91/93/9400, Satin Stainless Steel Finish, Left Hand Reverse