Shop DORMA
See all product information
Create Account
Exit Device Parts & Trims
- Mfr # PRT03 630 L
- Zoro # G310052901
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Stainless Steel
Door Handing
Non-handed
Grade
Grade 1
For Use With
Dorma Exit Device Parts & Trims
Finish
Satin Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRT03 630 L
- Zoro #
- G310052901
- UPC #
- 197163233557
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4" to 2-1/2"
Details
- Color
- Satin Stainless Steel
- Door Handing
- Non-handed
- Grade
- Grade 1
- For Use With
- Dorma Exit Device Parts & Trims
- Finish
- Satin Stainless Steel
- Exit Device Type
- Trim
- Includes
- Exit Device Trim
- Application
- Exit Device Trim
Description
Grade 1 Exit Trim, 3 in. Plate, Rectangular Pull Handle, Less Cylinder Rim, Nightlatch, 93/9400, Non-handed, Satin Stainless Steel Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.