Exit Device Parts & Trims
- Mfr # YG03R RHR 630 L
- Zoro # G510053494
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Right Hand Reverse
Application
Exit Device Trim
Exit Device Type
Trim
For Use With
Dorma Exit Device Parts & Trims
For Door Thickness
1-3/4" to 2-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YG03R RHR 630 L
- Zoro #
- G510053494
- UPC #
- 197163233755
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4" to 2-1/2"
Details
- Door Handing
- Right Hand Reverse
- Application
- Exit Device Trim
- Exit Device Type
- Trim
- For Use With
- Dorma Exit Device Parts & Trims
- Color
- Satin Stainless Steel
- Includes
- Exit Device Trim
- Finish
- Satin Stainless Steel
- Grade
- Grade 1
Description
Grade 1 Exit Trim, Y Escutcheon, G Lever, Rigid, Less Cylinder Rim, Nightlatch, 91/93/9400, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.