Shop DORMA
See all product information
Create Account
Exit Device Parts & Trims
- Mfr # YC09 LHR 630 J
- Zoro # G710053263
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Stainless Steel
For Door Thickness
1-3/4" to 2-1/2"
Grade
Grade 1
Door Handing
Left Hand Reverse
Includes
Exit Device Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YC09 LHR 630 J
- Zoro #
- G710053263
- UPC #
- 197163233700
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4" to 2-1/2"
Details
- Color
- Satin Stainless Steel
- Grade
- Grade 1
- Door Handing
- Left Hand Reverse
- Includes
- Exit Device Trim
- Exit Device Type
- Trim
- Application
- Exit Device Trim
- Finish
- Satin Stainless Steel
- For Use With
- Dorma Exit Device Parts & Trims
Description
Grade 1 Exit Trim, Y Escutcheon, C Lever, SFIC Mortise Housing Less Core, Storeroom, 91/93/9400, Satin Stainless Steel Finish, Left Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.