Shop DORMA
See all product information
Create Account
Exit Device Parts & Trims
Mfr # YN08 LHR 613 L
Zoro # G210053701
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Color
Dark Oxidized Satin Bronze Oil Rubbed
Exit Device Type
Trim
Application
Exit Device Trim
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YN08 LHR 613 L
- Zoro #
- G210053701
- UPC #
- 197163233793
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4" to 2-1/2"
Details
- Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Color
- Dark Oxidized Satin Bronze Oil Rubbed
- Exit Device Type
- Trim
- Application
- Exit Device Trim
- Grade
- Grade 1
- Door Handing
- Left Hand Reverse
- For Use With
- Dorma Exit Device Parts & Trims
- Includes
- Exit Device Trim
Description
Grade 1 Exit Trim, Y Escutcheon, N Lever, Less Cylinder Mortise, Classroom, 91/93/9400, Dark Oxidized Satin Bronze Oil Rubbed Finish, Left Hand Reverse