Shop DORMA
See all product information
Create Account
Exit Device Parts & Trims
- Mfr # YR03R LHR 689 L
- Zoro # G910054350
product price:Â
$
364.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum Painted
Exit Device Type
Trim
Door Handing
Left Hand Reverse
For Use With
Dorma Exit Device Parts & Trims
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YR03R LHR 689 L
- Zoro #
- G910054350
- UPC #
- 197163233885
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4" to 2-1/2"
Details
- Finish
- Aluminum Painted
- Exit Device Type
- Trim
- Door Handing
- Left Hand Reverse
- For Use With
- Dorma Exit Device Parts & Trims
- Grade
- Grade 1
- Color
- Aluminum Painted
- Material
- Varies
- Includes
- Exit Device Trim
- Application
- Exit Device Trim
Description
Grade 1 Exit Trim, Y Escutcheon, R Lever, Rigid, Less Cylinder Rim, Nightlatch, 91/93/9400, Aluminum Painted Finish, Left Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.