Shop DORMA
See all product information
Create Account
Exit Device Parts & Trims
- Mfr # YR08 LHR 630 R1 D
- Zoro # G310054363
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Left Hand Reverse
For Door Thickness
1-3/4" to 2-1/2"
Finish
Satin Stainless Steel
Exit Device Type
Trim
Application
Exit Device Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YR08 LHR 630 R1 D
- Zoro #
- G310054363
- UPC #
- 197163233922
- Country of Origin
- Mexico
- Door Handing
- Left Hand Reverse
- Finish
- Satin Stainless Steel
- Exit Device Type
- Trim
- Application
- Exit Device Trim
- Color
- Satin Stainless Steel
- Grade
- Grade 1
- Material
- Stainless Steel
- Includes
- Exit Device Trim
- For Use With
- Dorma Exit Device Parts & Trims
Description
Grade 1 Exit Trim, Y Escutcheon, R Lever, Classroom, Mortise Cylinder, 6-Pin Schlage C, Retrofit 9300 Series, Satin Stainless Steel Finish, Left Hand Reverse