Exit Device Parts & Trims
- Mfr # YR08M LHR 630 J
- Zoro # G410054119
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
Exit Device Type
Trim
Color
Satin Stainless Steel
For Use With
Dorma Exit Device Parts & Trims
Includes
Exit Device Trim
Finish
Satin Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YR08M LHR 630 J
- Zoro #
- G410054119
- UPC #
- 197163233946
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4" to 2-1/2"
Details
- Exit Device Type
- Trim
- Color
- Satin Stainless Steel
- For Use With
- Dorma Exit Device Parts & Trims
- Includes
- Exit Device Trim
- Finish
- Satin Stainless Steel
- Door Handing
- Left Hand Reverse
- Grade
- Grade 1
- Application
- Exit Device Trim
Description
Grade 1 Exit Trim, Y Escutcheon, R Lever, SFIC Mortise Housing Less Core, Classroom, 9500 Series, Satin Stainless Steel Finish, Left Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.