Exit Device Parts & Trims
- Mfr # ZT08 LHR 630 J
- Zoro # G510054569
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Includes
Exit Device Trim
Exit Device Type
Trim
Color
Satin Stainless Steel
Application
Exit Device Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZT08 LHR 630 J
- Zoro #
- G510054569
- UPC #
- 197163234233
- Country of Origin
- United States
Dimensions
- For Door Thickness
- 1-3/4" to 2-1/2"
Details
- Grade
- Grade 1
- Includes
- Exit Device Trim
- Exit Device Type
- Trim
- Color
- Satin Stainless Steel
- Application
- Exit Device Trim
- Finish
- Satin Stainless Steel
- For Use With
- Dorma Exit Device Parts & Trims
- Door Handing
- Left Hand Reverse
Description
Grade 1 Exit Trim, Z Escutcheon, T Lever, SFIC Mortise Housing Less Core, Classroom, 96/97/9800, Satin Stainless Steel Finish, Left Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.