Shop DORMA
See all product information
Create Account
Exit Device Parts & Trims
- Mfr # YR09 RHR 630 D
- Zoro # G110054228
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Exit Device Type
Trim
Door Handing
Right Hand Reverse
Material
Stainless Steel
Application
Exit Device Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YR09 RHR 630 D
- Zoro #
- G110054228
- UPC #
- 197163234011
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4" to 2-1/2"
Details
- Grade
- Grade 1
- Exit Device Type
- Trim
- Door Handing
- Right Hand Reverse
- Material
- Stainless Steel
- Application
- Exit Device Trim
- Color
- Satin Stainless Steel
- Includes
- Exit Device Trim
- For Use With
- Dorma Exit Device Parts & Trims
- Finish
- Satin Stainless Steel
Description
Grade 1 Exit Trim, Y Escutcheon, R Lever, Mortise Cylinder, 6-Pin Schlage C, Storeroom, 91/93/9400, Satin Stainless Steel Finish, Right Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.