Exit Device Parts & Trims
- Mfr # YR23 LHR 630
- Zoro # G110054471
product price:Â
$
433.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Stainless Steel
Finish
Satin Stainless Steel
Exit Device Type
Trim
Door Handing
Left Hand Reverse
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YR23 LHR 630
- Zoro #
- G110054471
- UPC #
- 197163234059
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4" to 2-1/2"
Details
- Color
- Satin Stainless Steel
- Finish
- Satin Stainless Steel
- Exit Device Type
- Trim
- Door Handing
- Left Hand Reverse
- Material
- Stainless Steel
- Grade
- Grade 1
- Application
- Exit Device Trim
- For Use With
- Dorma Exit Device Parts & Trims
- Includes
- Exit Device Trim
Description
Grade 1 Exit Trim, Y Escutcheon, R Lever, Non-Keyed, Passage, 91/93/9400 Series , Satin Stainless Steel Finish, Left Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.