Exit Device Parts & Trims
- Mfr # YT08 LHR 630 D
- Zoro # G310054592
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Includes
Exit Device Trim
Application
Exit Device Trim
Material
Stainless Steel
Color
Satin Stainless Steel
Finish
Satin Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YT08 LHR 630 D
- Zoro #
- G310054592
- UPC #
- 197163234073
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4" to 2-1/2"
Details
- Includes
- Exit Device Trim
- Application
- Exit Device Trim
- Material
- Stainless Steel
- Color
- Satin Stainless Steel
- Finish
- Satin Stainless Steel
- For Use With
- Dorma Exit Device Parts & Trims
- Door Handing
- Left Hand Reverse
- Exit Device Type
- Trim
- Grade
- Grade 1
Description
Grade 1 Exit Trim, Y Escutcheon, T Lever, Mortise Cylinder, 6-Pin Schlage C, Classroom, 91/93/9400, Satin Stainless Steel Finish, Left Hand Reverse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.