Sargent Sargent Exit Device Accessories and Kits
Mfr # 8616 AF86P FC 689
Zoro # G210052100
product price: $272.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Non-Handed
Finish
Aluminum Painted
Color
Aluminum Painted
Includes
Surface Closers
Application
Surface Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8616 AF86P FC 689
Zoro #
G210052100
UPC #
197163233021
Country of Origin
Mexico
Details
Door Handing
Non-Handed
Finish
Aluminum Painted
Color
Aluminum Painted
Includes
Surface Closers
Application
Surface Closers
Description
Flat Form Complete Surface Closer, Full Plastic Cover, Non-Hold Open, Tri-Pack, Reveals to 4 Inches, Aluminum Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.