Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7100 Series Auxiliary Pushbutton Lock, Satin Chrome

  • Mfr # 7102-26D-41

  • Zoro # G711939979


product price: $310.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7102-26D-41
Zoro #
G711939979
UPC #
36448810772
Country of Origin
United States

Description

Auxiliary Pushbutton LockSimplex 7100Mechanical pushbutton lock eliminates problems and costsassociated with issuing, controlling, and collecting keys and cards.Features:Provides fully mechanical primary or auxiliary pushbutton access control by exterior combination, while allowing free egress at all times by interior thumbturn. Deadbolt models must be manually relocked. Deadlocking latch models automatically relock each time the door closes No Battery:Fully mechanical lock eliminates the material and laborexpense of battery replacements Locking Device:Deadboltmust be manually relockedDeadlocking latchrelocks automatically when door closesRim locking latchrelocks automatically when door closes;also has latch holdback Number of Codes:Single access codeone easy-to-manage code for all users Programming:Lock is easily programmed via keypad without removinglock from the door Handing:Field reversible Operation Modes:Pushbutton AccessLatch Holdback 7106 only Economical:A cost effective access control solution1-year warrantySpecifications: Construction:All metal cast front housing; force-resistant, clutch-protected exterior thumbturn Numeric Keypad:Vandal resistant, solid metal pushbuttons Door Handing:Field reversible Latch:1'' 25 mm tubular deadbolt1/2'' 13 mm deadlocking latch5/8'' 16 mm rim deadlocking latch Backset:2 3/4'' 70 mm or 2 3/8'' 60 mm backset Strike:Models 7102 and 7108: Flat deadbolt strike plateModel 7104: Curved lip strike plateModel 7106: Box strike for in-swing doors and flat strike for out-swing doors Minimum Stile Recommended:4'' 102 mm Weight:2.5 lbs. 1.1 kgInstallation: Installation:1 3/8'' 35 mm diameter through bore; 1'' 25 mm diameter cross bore; 3/4'' 19 mm through bore; 2 x 1/4'' through bores Door Thickness:1 3/8'' 35 mm to 2 1/4'' 57 mm, wood or metal Items Supplied Include:Installation manual, full-scale template and required installation hardwareCertification and Testing: Durability:Weather resistantFinishes:605 - Bright Brass609 - Antique Brass626 - Satin Chrome062 - Antique White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.