Cylindrical Combination Lever Lock, 2-3/4-in Backset, 3/4-in Throw Latch, Schlage FSIC Prep, Less Co

  • Mfr # 5025SWL-26D-41

  • Zoro # G209953654


product price: $565.63
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Latch Length
12 in
Outside Width
10.25 in
Case Material
Brass or Bronze
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5025SWL-26D-41
Zoro #
G209953654
UPC #
840067666159
Country of Origin
Mexico

Dimensions

Latch Length
12 in
Outside Width
10.25 in

Details

Item
Cylindrical Locks with Keypad Trim
Finish
Satin Chrome
Case Material
Brass or Bronze
Grade
Grade 1

Description

Cylindrical Combination Lever Lock, 2-3/4-in Backset, 3/4-in Throw Latch, Schlage FSIC Prep, Less Core, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.