
Grade 1 Pushbutton Cyl Knob Lock, Bright Brass Finish, Field Reversible
Mfr # 1021M-03-41
Zoro # G716469204
product price: $649.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
3.81 in
Material
Brass
Lockset Finish
Bright Brass
Grade
Grade 1
Keyway Type
Medeco, Yale, ASSA LFIC Less Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1021M-03-41
Zoro #
G716469204
UPC #
197163173198
Country of Origin
Japan
Dimensions
Length (In.)
3.81 in
Width (In.)
3.12 in
Height
7.38 in
Required Door Thickness
1-3/8" to 2-1/4"
Details
Material
Brass
Lockset Finish
Bright Brass
Grade
Grade 1
Keyway Type
Medeco, Yale, ASSA LFIC Less Core
Item
Cylindrical Locks with Keypad Trim
Backset
2-3/4 in
Series
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.