Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Pushbutton Cylindrical Knob Lock, Combination Entry Function Only, 2-3/4in Backset, 1/2in T

  • Mfr # 1011-026-41

  • Zoro # G216468837


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Bright Chrome
Required Door Thickness
1-3/8 to 2-1/4
Length (In.)
3.81 in
Width (In.)
3.12 in
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011-026-41
Zoro #
G216468837
UPC #
197163173211
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/8 to 2-1/4
Length (In.)
3.81 in
Width (In.)
3.12 in
Height
7.38 in

Details

Lockset Finish
Bright Chrome
Item
Cylindrical Locks with Keypad Trim
Backset
2-3/4 in
Series
Brass or Bronze
Material
Brass or Bronze
Grade
Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.