Zoro Homepage

Grade 1 Pushbutton Cylindrical Knob Lock, Combination Entry/Passage Sargent LFIC Prep, Satin Chrom

  • Mfr # 1041R-26D-41

  • Zoro # G316469123


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Height
7.38 in
Grade
Grade 1
Width (In.)
3.12 in
Lockset Finish
Satin Chrome
Length (In.)
3.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1041R-26D-41
Zoro #
G316469123
UPC #
840067621882
Country of Origin
Japan

Dimensions

Height
7.38 in
Width (In.)
3.12 in
Length (In.)
3.81 in
Required Door Thickness
1-3/8 to 2-1/4

Details

Grade
Grade 1
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Series
Brass or Bronze
Keyway Type
Sargent LFIC Less Core
Item
Cylindrical Locks with Keypad Trim
Material
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.