Zoro Homepage

Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # QCL250A613S4478SSCKD

  • Zoro # G1604611


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL250A613S4478SSCKD
Zoro #
G1604611
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
QCL250 Slate
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Schlage C
Key Type
Keyed Different
Number of Pins
6
Features
Cylindrical Locks
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Strike Type
ANSI
Item
Door Lockset
Number of Keys
2
Handle Material
Zinc
Key Material
Nickel Silver
ADA Compliant
Yes
Ligature Resistant
No
Strike Dim.
4-7/8 in x 1-1/4 in
Lockset Performance Strength
Standard Duty
Series
QCL200
Lockset Fire Rating
3 hr
Includes
Heavy Duty Torsion Springs
Backset
2 3/4 in
For Use With
various Door Types
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Keying
Keyed Different
Fire Rated
Yes
Grade
2
Finish
Oil Rubbed Bronze
Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Lockset Style
QCL Slate
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
UL Fire Rating
UL10B, UL10C
Performance Grade
2
Hand Orientation
Non-Handed
Fire Rating
3 hr
Lockset Function ANSI Code
F109
Knob/Handle Material
Bronze
ANSI Grade
2
Lockset Type
Mechanical
Application
Commercial, Hospitals, Multiple Family Residential
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt

Description

Lever Lockset, Heavy Duty, Lockset Function Entrance, Style Slate, Mechanical, Not Applicable, Handle Material Zinc, Oil Rubbed Bronze Finish, Strike Type ASA STRIKE, Strike Dim. 1-1/8 In. x 2-1/4 In., Fire Rated 3 hr., Grade 2, Series QCL250, Location Type Multi-Family, Apartment Complexes, Retail, Office Buildings, Religious, Government Facilities, Hotel, Backset 2-3/4 In., Cylinder Core Type Interchangeable Core, Number of Pins 6, Required Door Thickness 2-3/4 In., Keyway Type Schlage C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.