Zoro Homepage

Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # QCL250M626S4478SSCKD

  • Zoro # G3616907


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL250M626S4478SSCKD
Zoro #
G3616907
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
For Door Thickness
1 3/8" - 2"
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
QCL Summit
Lockset Finish
Satin Chrome
Keyway Type
Schlage C
Key Type
Keyed Different
Lockset Fire Rating
3 hr
Strike Dim.
4-7/8 in x 1-1/4 in
Includes
Heavy Duty Torsion Springs
Number of Pins
6
Lockset Performance Strength
Standard Duty
Strike Type
ANSI
Backset
2 3/4 in
Key Material
Nickel
Number of Keys
2
Handle Material
Pressure Cast Zinc
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Ligature Resistant
No
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Series
QCL200
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Finish
Satin Chrome
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Item
Door Lockset
Pins
6
Grade
2
Application
Commercial, Hospitals, Multiple Family Residential
Keying
Keyed Different
Material
Pressure Cast Zinc
Cylinder
Cylindrical
Fire Rated
Yes
Function
Entry
Strike
1 1/4" and 4 7/8"
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Lockset Style
QCL Summit
Performance Grade
2
Lockset Function ANSI Code
F109
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
UL Fire Rating
UL10B, UL10C
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Knob/Handle Material
Cast Zinc
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
2

Description

Lever Lockset, QCL Series, Pearce Style, Satin Chrome Finish, Function Entry, Keyway Type Schlage C, Grade 2, Material Pressure Cast Zinc, For Door Thickness 1 3/8 In. - 2 In., Backset 2 3/4 In., Front Size Dimension 2-1/4 In.X1-1/8 In., Crossbore Size 2 1/8 In., Key Type NICKEL PLATED, Number of Keys 2, Pins 6, 1 1/4 In. and 4 7/8 In. Strike, Required Door Thickness 1 3/8 In. - 2 In., Cylinder Cylindrical, No Deadbolt, Keying KD, Standards ANSI/BHMA Grade 2, Fire Rated UL/Cul 3 Hour

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.