Zoro Homepage

Lever Lockset, Mechanical, Passage, Grd. 1

  • Mfr # QCL130E619S4478S

  • Zoro # G1605460


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Heavy Duty Torsion Springs
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL130E619S4478S
Zoro #
G1605460
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
For Use With
various Door Types
Includes
Heavy Duty Torsion Springs
Key Type
Not Keyed
Keyway Type
None
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Lockset Function
Passage
Lockset Grade
1
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
QCL100
Style
QCL130 Sierra
Finish
Satin Nickel
Number of Keys
0
ADA Compliant
Yes
Lockset Performance Strength
Heavy Duty
Strike Type
ANSI
Lockset Finish
Satin Nickel
Strike Dim.
4-7/8 in x 1-1/4 in
Features
Lost Motion Chassis
Lockset Fire Rating
3 hr
Handle Material
Zinc
Ligature Resistant
No
Item
Door Lockset
Mortise / Cylindrical
Cylindrical
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Keying
Keyed Alike
Fire Rated
Yes
Grade
1
Visual Indicator Message
No Message
Failure Mode
Fail Safe or Fail Secure
Latch Bolt/Dead Bolt
Latch Bolt, Spring Latch
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Hand Orientation
Non-Handed
Lockset Style
QCL Sierra
Locking/Unlocking Access - Outside
Not Lockable
Locking/Unlocking Access - Inside
Not Lockable
Application
Commercial, Hospitals, Multiple Family Residential
Knob/Handle Material
Cast Zinc
UL Fire Rating
UL10B, UL10C
Lockset Function ANSI Code
F75
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Passage,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.