Lever Lockset, Mechanical, Passage, Grd. 2
Mfr # QCI230E605NS4118FSCKD
Zoro # G1605996
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QCI230E605NS4118FSCKD
Zoro #
G1605996
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Required Door Thickness
2-3/4 in
Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/8 in
Description
Lever Lockset,Mechanical,Passage,Grd. 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.