Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grd. 2

  • Mfr # QCL230E626S4478S

  • Zoro # G3039127


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Includes
Heavy Duty Torsion Springs
Key Type
Not Keyed
Keyway Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL230E626S4478S
Zoro #
G3039127
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
For Door Thickness
2"
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Includes
Heavy Duty Torsion Springs
Key Type
Not Keyed
Keyway Type
None
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Series
QCL200
Style
QCL Sierra
Finish
Satin Chrome
ADA Compliant
Yes
Handle Material
Zinc
Ligature Resistant
No
Item
Door Lockset
Strike Type
ANSI
Strike Dim.
4-7/8 in x 1-1/4 in
Lockset Fire Rating
3 hr
Lockset Finish
Satin Chrome
Number of Keys
0
Standards
ANSI A117.1, ANSI/BHMA A156.2, California State Reference Code (Formerly Title 19 - Fire Marshal) Hurricane Compliant - Miami DADA N.O.A, UL and cUL Listed
Mortise / Cylindrical
Cylindrical
Lockset Performance Strength
Standard Duty
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Pins
6
Grade
2
Fire Rated
Yes
Keying
Unkeyed
Function
Passage
Type
Cylindrical
Application
Commercial, Hospitals, Multiple Family Residential
Material
Zinc
Visual Indicator Message
No Message
Knob/Handle Material
Cast Zinc
Locking/Unlocking Access - Inside
Not Lockable
Lockset Style
QCL Sierra
Fire Rating
3 hr
Hand Orientation
Non-Handed
UL Fire Rating
UL10B, UL10C
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
2
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Not Lockable
Lockset Function ANSI Code
F75
ANSI Grade
2

Description

Door Lever Lockset, Style Sierra, Function Passage, Handle Material Zinc, Satin Chrome Finish, Strike Dim. 4-7/8 In. x 1-1/4 In., Fire Rated 3 hr., Grade 2, Series QCL, Backset 2-3/4 In., Required Door Thickness 2 In., Includes Hardware, Standards ANSI/BHMA A156.2 Grade 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.