Zoro Homepage

Lever Lockset, Mechanical, Storeroom

  • Mfr # QCL170E626S4478SSCKD

  • Zoro # G1505551


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL170E626S4478SSCKD
Zoro #
G1505551
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in
For Door Thickness
2"
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in

Description

Cylindrical Lever, Sierra Style, Satin Chrome Finish, Function Storeroom, Grade 1, Material Zinc, For Door Thickness 2 In., Backset 2 3/4 In., Front Size Dimension 1 1/8 In., Crossbore Size 2 1/8 In., Keying Different, Number of Keys 2, Pins 6, Required Door Thickness 2, Keyway Type SchlageC, Standards ANSI/BHMA A156.2 GRADE 1, Fire Rated 3 Hours, Includes Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.