Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Storeroom

  • Mfr # QTL271E626SA118FLC

  • Zoro # G0683602


product price: $92.45
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTL271E626SA118FLC
Zoro #
G0683602
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/4"
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/8 in
Strike Plate Height
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
Style
QTL Sierra
Lockset Finish
Satin Chrome
Keyway Type
Less Cylinder
Key Type
Keyed Different
Series
QTL200
Number of Keys
0
Lockset Fire Rating
3 hr
For Use With
Small Format Interchangeable Core
Backset
2 3/8 in
Item
Door Lockset
ADA Compliant
Yes
Strike Dim.
1-1/8 in x 2-3/4 in
Standards
ANSI A117.1, ANSI/BHMA A156.2, UL and cUL Listed
Strike Type
T-Strike
Handle Material
Zinc
Mortise/Cylindrical
Cylindrical
Finish
Satin Chrome
Lockset Performance Strength
Medium Duty
Number of Pins
6
Includes
Heavy Duty Torsion Springs
Ligature Resistant
No
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Features
Limited Lifetime Mechanical Warranty
Pins
6
Grade
2
Fire Rated
3 hr.
Type
Tubular
Application
Commercial, Multiple Family Residential
Material
Zinc
Function
Storeroom
Keying
Keyed Different
Visual Indicator Message
No Message
Lockset Function ANSI Code
F86
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Hand Orientation
Non-Handed
ANSI Grade
2
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Style
QTL Sierra
UL Fire Rating
UL10C
ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Cast Zinc
Performance Grade
2

Description

Lever, Medium Duty, Lockset Function Storeroom, Style Sierra, Handle Material Zinc, Satin Chrome Finish, Strike Type T Strike, Strike Dim. 1-1/8 In. x 2-3/4 In., Fire Rated 3 hr., Grade 2, Series QTL, Backset 2-3/4 In., Number of Pins 6, Required Door Thickness 2 In., Keyway Type Best F, Number of Keys 2, For Use With Small Format Interchangeable Core, Includes Hardware, Standards ANSI/BHMA A156.2 Grade 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.