Manual, Hydraulic, Stanley QDC 100, Door Closer, Extra Heavy Duty Interior and Exterior, Gray

  • Mfr # QDC118R689

  • Zoro # G3942893


product price:  $348.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Extra Heavy Duty
Closer Series
Stanley QDC 100
Closer Type
Hold Open Stop Arm
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDC118R689
Zoro #
G3942893
UPC #
887838247155
Country of Origin
Korea, Republic of

Dimensions

Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-3/16"
Exterior Door Width
Up to 54 in
Spring Size
Adjustable 1 to 6
Interior Door Width
Up to 54 in
Height Between Mounting Holes
2 1/4 in
Spring Size - Minimum
1
Exterior Door Width - Maximum
54 in
Interior Door Width - Maximum
54 in
Spring Size - Maximum
6
Length Between Mounting Holes
4 in

Details

Item
Door Closer
Closer Mounting Style
Parallel, Regular, Top Jamb
Closer Performance
Extra Heavy Duty
Closer Series
Stanley QDC 100
Closer Type
Hold Open Stop Arm
Color
Gray
Finish
Aluminum Painted
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Mounting Hardware
Included
Ligature Resistant
No
Arm Material
Carbon Steel
Arm Type
Stop
Max. Door Opening
180 Degrees
Includes
Full Size Cover, Mounting Screws
ADA Compliant
Yes
Standards
ANSI A117.1, ANSI/BHMA A156.4, UL and cUL Listed
Projection from Wall
2 1/4 in
Category Type
Regular Arm
Features
Long Term Usage, Staked Valves
Series
QDC100
Projection
2 1/4 in
ANSI/BHMA Finish
Aluminum Painted
Includes Hardware
Hardware Included
Door Opening - Maximum
180 Degrees
Interior/Exterior Use
Interior/Exterior
Operation Style
Manual
Fire Rating
3 hr
UL Fire Rating
UL10B, UL10C
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
Spring Type
Adjustable
Product Type
Door Closer

Description

Door Closer, Stanley QDC 100 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Extra Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Tri-Mount, Standards ANSI A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Carbon Steel, Arm Type Stop, Color Gray, Exterior Door Width Up to 54 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.