Zoro Homepage

Mortise Combination Lever Lock, Key Override, Passage, with Deadbolt, Less Core, Satin Chrome

  • Mfr # R8148C-26D-41

  • Zoro # G316468768


product price: $840.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/4 in
Keyway Type
Corbin Russwin 6-Pin LFIC Core
Finish
Satin Chrome
Material
Brass or Bronze
Series
Brass or Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8148C-26D-41
Zoro #
G316468768
UPC #
840067623183
Country of Origin
Japan

Details

Backset
2-3/4 in
Keyway Type
Corbin Russwin 6-Pin LFIC Core
Finish
Satin Chrome
Item
Mortise Locks with Trim
Material
Brass or Bronze
Series
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.