
Non-Hold Open Overhead Concealed Closer Body Only, Size 3, with 90 Degree Bumper with 5mm extended
Mfr # RTS88 90 NHO SZ3 5MM
Zoro # G416468460
product price:Â $448.99
/ea
Free Shipping & Returns
Key Features
Closer Series
RTS88
Closer Type
Concealed Door
Length
12-3/4 in
Material
Varies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RTS88 90 NHO SZ3 5MM
Zoro #
G416468460
UPC #
197163331574
Country of Origin
Japan
Dimensions
Length
12-3/4 in
Details
Closer Series
RTS88
Closer Type
Concealed Door
Item
Door Closer Parts
Material
Varies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.