Zoro Homepage

Pushbutton Cyl Lever Lock, Combination Entry, Medeco/Yale/ASSA/Abloy LFIC Prep, Bright Brass, RH/RHR

  • Mfr # LR1021M-03-41

  • Zoro # G616469977


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Medeco, Yale, ASSA LFIC Less Core
Lockset Finish
Bright Brass
Required Door Thickness
1-3/8 to 2-1/4
Width
3.12 in
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR1021M-03-41
Zoro #
G616469977
UPC #
197163173808
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/8 to 2-1/4
Width
3.12 in
Height
9 in
Length
3.81 in

Details

Keyway Type
Medeco, Yale, ASSA LFIC Less Core
Lockset Finish
Bright Brass
Backset
2-3/4 in
Series
Brass
Material
Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.