
Pushbutton Cylindrical Lever Lock, Combination Entry Function Only, Satin Chrome, RH/RHR
Mfr # LR1012-26D-41
Zoro # G516469725
product price: $634.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/8 to 2-1/4
Lockset Finish
Satin Chrome
Backset
2-3/8 in
Width
3.12 in
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR1012-26D-41
Zoro #
G516469725
UPC #
840067622872
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/8 to 2-1/4
Width
3.12 in
Length
3.81 in
Height
9 in
Details
Lockset Finish
Satin Chrome
Backset
2-3/8 in
Material
Brass or Bronze
Series
Brass or Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.