Zoro Homepage

Rim, Series QED100, Door 48" W

  • Mfr # QED11348626

  • Zoro # G2111510


product price: $703.99
/ea
Free Shipping & Returns

Key Features

Series
QED100
Exit Device Type
Rim
For Door Thickness
1 3/4 in
Door Width
48 in
Fits Stile Width
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QED11348626
Zoro #
G2111510
UPC #
887838068392
Country of Origin
Taiwan, Province of China

Dimensions

For Door Thickness
1 3/4 in
Door Width
48 in
Fits Stile Width
4 1/4 in
Door Height
Up to 120 in
Door Thickness - Maximum
1 3/4 in
Door Height - Maximum
7 ft
Door Width - Maximum
48 in

Description

Exit Device, Rim, Less Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 48 in, Series QED100, Door Height Up to 120 in, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI A117.1 Section 404.2.6, Miami-Dade County Compliant for Hurricanes, UL and cUL Listed, Lockset Function Exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.