Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Rod, Series QED100, Door 48" W

  • Mfr # QED119487626

  • Zoro # G2111571


product price: $1,120.99
/ea
Free Shipping & Returns

Key Features

Series
QED100
Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 in
Door Width
48 in
Fits Stile Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QED119487626
Zoro #
G2111571
UPC #
887838056146
Country of Origin
Taiwan, Province of China

Dimensions

For Door Thickness
1 3/4 in
Door Width
48 in
Fits Stile Width
3 1/2 in
Door Height
84 in
Door Height - Maximum
84 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
48 in

Details

Series
QED100
Exit Device Type
Surface Vertical Rod
Door Handing
Non-Handed
Finish
Satin Chrome
Fire Rated
Yes
Grade
1
Item
Surface Vertical Rod
Performance
Heavy Duty
ADA Compliant
Yes
Electrical/Mechanical
Mechanical
Lockdown Type
Less Dogging
Standards
ANSI A117.1 Section 404.2.6, Miami-Dade County Compliant for Hurricanes, UL and cUL Listed
Lockset Function
Exit
Lockset Type
Mechanical
Product Type
Exit Device
Fire Rating
3 hr
Hand Orientation
Non-Handed
ANSI Grade
1
Performance Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Surface Vertical Rod, Surface Vertical Rod, Less Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 48 in, Series QED100, Door Height 84 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI A117.1 Section 404.2.6, Miami-Dade County Compliant for Hurricanes, UL and cUL Listed, Lockset Function Exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.