Zoro Homepage

Surface Vertical Rod, Exit Device, Grade 1

  • Mfr # QED315367689SCKD

  • Zoro # G3411283


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Series
QED300
Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 in
Door Width
32 in to 36 in
Fits Stile Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QED315367689SCKD
Zoro #
G3411283
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Door Thickness
1 3/4 in
Door Width
32 in to 36 in
Fits Stile Width
3 1/2 in
Max. Door Height
84 in
Door Height
84 in
Max. Door Width
36 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
36 in
Door Height - Maximum
7 ft

Description

Surface Vertical Rod, Surface Vertical Rod, Cylinder Dogging, Standard Duty Performance, Grade 1, Aluminum Finish, Door Width 32 in to 36 in, Series QED300, Door Height 84 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI A117.1 Section 404.2.6, UL and cUL Listed, Outside Trim Type Not Included, Cylinder Yes, Max. Door Height 84 in, Max. Door Width 36 in, Rating 1, Type Exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.