Zoro Homepage

Surface Vertical Rod, Standard Duty

  • Mfr # QED314367689

  • Zoro # G3402655


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Series
QED300
Exit Device Type
Surface Vertical Rod
For Door Thickness
1 3/4 in
Door Width
32 in to 36 in
Fits Stile Width
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QED314367689
Zoro #
G3402655
UPC #
887838054494
Country of Origin
Taiwan, Province of China

Dimensions

For Door Thickness
1 3/4 in
Door Width
32 in to 36 in
Fits Stile Width
3 1/2 in
Max. Door Height
84 in
Max. Door Width
36 in
Door Height
84 in
Door Thickness - Maximum
1 3/4 in
Door Height - Maximum
7 ft
Door Width - Maximum
36 in

Details

Series
QED300
Exit Device Type
Surface Vertical Rod
Door Handing
Non-Handed
Finish
Aluminum
Fire Rated
No
Grade
1
Item
Surface Vertical Rod
Color
Silver
Includes
Mounting Hardware
Performance
Standard Duty
ADA Compliant
Yes
Type
Exit
Outside Trim Type
Not Included
Rating
1
Cylinder
No
Standards
ANSI A117.1 Section 404.2.6, UL and cUL Listed
Lockdown Type
Hex Key Dogging
Exit Bar Style
Touchbar
ANSI/BHMA Finish
Aluminum Painted
Fire Rating
3 hr
Hand Orientation
Non-Handed
ANSI Grade
1
Product Type
Exit Device
Performance Grade
2
Includes Hardware
Hardware Included

Description

Surface Vertical Rod, Surface Vertical Rod, Hex Key Dogging, Standard Duty Performance, Grade 1, Aluminum Finish, Door Width 32 in to 36 in, Series QED300, Door Height 84 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI A117.1 Section 404.2.6, UL and cUL Listed, Outside Trim Type Not Included, Cylinder No, Max. Door Height 84 in, Max. Door Width 36 in, Rating 1, Type Exit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.