
03336 CABLE STOP CLAMPS
Mfr # 3336
Zoro # G212530620
product price: $9.25
/eaKey Features
Lock Material
Brass
Includes
6 Cable Locks
Color/Finish
Brass, Silver
Length
0.4 in
Cable Material
Steel, Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3336
Zoro #
G212530620
UPC #
-
Country of Origin
China
Dimensions
Length
0.4 in
Details
Lock Material
Brass
Includes
6 Cable Locks
Color/Finish
Brass, Silver
Cable Material
Steel, Brass
Packaging Type
Card
Lock Type
Threaded
Description
Available in different wire diameters;Conveniently packaged in a range of piece counts to assist with both small and large projects;Also suitable for diverse household projects;Easy to install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.