This item is Discontinued.

Dorman 090-099 Oil Drain Plug Standard M26-1.50, Head Size 14Mm 090-099

090-099 Oil Drain Plug Standard M26-1.50, Head Size 14Mm (Discontinued)

  • Mfr # 090-099
  • Zoro # G904308186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
090-099
Zoro #
G904308186
UPC #
1949590099
Country of Origin
China

Dimensions

Length
14 mm
Thread Dia.
M26-1.50
Head Size
14 mm

Details

Color
Yellow
Includes
Gasket
Material
Steel
Type
Standard
Thread Type
Fine
Number of Socket Points
6
Drive Type
Hex
Bolt Grade
5.8
Drain Method
Conventional
System of Measurement
Metric
Item
Oil Drain Plug

Description

Dorman's Oil Drain Plugs are coated for high corrosion resistance and a long service life. Many styles are available, including standard, inset gasket, molded gasket, magnetic, and pilot point. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.