Shop DORMAN
See all product information
Create Account
38029 Fuel Door Hinge
- Mfr # 38029
- Zoro # G404308570
product price:Â
$
80.99
/ea
Key Features
Width
5 1/4 in
Length
8-1/4 in
Material
Metal
Color
Black
Vehicle Fit
Honda Element 2008-03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38029
- Zoro #
- G404308570
- UPC #
- 88548443458
- Country of Origin
- China
Dimensions
- Width
- 5 1/4 in
- Length
- 8-1/4 in
Details
- Material
- Metal
- Color
- Black
- Vehicle Fit
- Honda Element 2008-03
- Item
- Fuel Door Hinge
Description
Fuel Door Hinge
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.